Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 43/64in., 17.07mm

  • Zoro #: G0496828
  • Mfr #: 29506719
$157.50
  • Point Type: Honed, 4 Facet Split
  • Grade: Heavy Duty
  • Drill Bit Point Angle: 125 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29506719 Specifications

  • Zoro #: G0496828
  • Mfr #: 29506719
Point Type: Honed, 4 Facet Split Grade: Heavy Duty
Drill Bit Point Angle: 125 Degrees Drill Bit Size: 43/64"
Decimal Equivalent: 0.6719 Drill Bit Grouping: Drill Bit
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Overall Length: 158.00mm
Sizes Included: 43/64" Drill Bit Material: Carbide-Tipped
Shank Dia.: 21/32" Flute Length: 97.00mm
Item: Screw Machine Drill Bit Depth:Dia. Ratio: 4xD
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: Uncoated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 43/64 In., Decimal Equivalent 0.6719, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 158.00mm, Grade Heavy Duty, Shank Dia. 21/32 In., Flute Length 97.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 43/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29506719