Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 49/64in., 19.45mm

  • Zoro #: G0496721
  • Mfr #: 29507656

$163.30

  • Shank Dia.: 3/4"
  • Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
  • Decimal Equivalent: 0.7656
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29507656 Specifications

  • Zoro #: G0496721
  • Mfr #: 29507656
Shank Dia.: 3/4" Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Decimal Equivalent: 0.7656 Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Point Type: Honed, 4 Facet Split
Flute Length: 109.00mm Drill Bit Point Angle: 125 Degrees
Depth:Dia. Ratio: 4xD Grade: Heavy Duty
Drill Bit Dimension Type: Fractional Inch Item: Screw Machine Drill Bit
Drill Bit Grouping: Drill Bit Overall Length: 172.00mm
Sizes Included: 49/64" Drill Bit Size: 49/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 49/64 In., Decimal Equivalent 0.7656, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 172.00mm, Grade Heavy Duty, Shank Dia. 3/4 In., Flute Length 109.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 49/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29507656