Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 51/64in., 20.24mm

  • Zoro #: G0496688
  • Mfr #: 29507969

$194.35

  • Point Type: Honed, 4 Facet Split
  • Drill Bit Size: 51/64"
  • Decimal Equivalent: 0.7969
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29507969 Specifications

  • Zoro #: G0496688
  • Mfr #: 29507969
Point Type: Honed, 4 Facet Split Drill Bit Size: 51/64"
Decimal Equivalent: 0.7969 Drill Bit Point Angle: 125 Degrees
Drill Bit Finish: Uncoated Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Grade: Heavy Duty Shank Dia.: 25/32"
Overall Length: 176.00mm Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Flute Length: 113.00mm Depth:Dia. Ratio: 4xD
Sizes Included: 51/64" Drill Bit Material: Carbide-Tipped
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 51/64 In., Decimal Equivalent 0.7969, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 176.00mm, Grade Heavy Duty, Shank Dia. 25/32 In., Flute Length 113.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 51/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29507969