Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 55/64in., 20.83mm

  • Zoro #: G0496618
  • Mfr #: 29508594

$180.82

  • Drill Bit Size: 55/64"
  • Decimal Equivalent: 0.8594
  • Sizes Included: 55/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29508594 Specifications

  • Zoro #: G0496618
  • Mfr #: 29508594
Drill Bit Size: 55/64" Decimal Equivalent: 0.8594
Sizes Included: 55/64" Drill Bit Grouping: Drill Bit
Overall Length: 183.00mm Flute Length: 119.00mm
Grade: Heavy Duty Item: Screw Machine Drill Bit
Shank Dia.: 27/32" Drill Bit Finish: Uncoated
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Drill Bit Point Angle: 125 Degrees
Drill Bit Material: Carbide-Tipped Point Type: Honed, 4 Facet Split
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 4xD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 55/64 In., Decimal Equivalent 0.8594, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 183.00mm, Grade Heavy Duty, Shank Dia. 27/32 In., Flute Length 119.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 55/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29508594