Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 57/64in., 22.62mm

  • Zoro #: G0496575
  • Mfr #: 29508906
$191.52
  • Depth:Dia. Ratio: 4xD
  • Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
  • Shank Dia.: 7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29508906 Specifications

  • Zoro #: G0496575
  • Mfr #: 29508906
Depth:Dia. Ratio: 4xD Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Shank Dia.: 7/8" Grade: Heavy Duty
Point Type: Honed, 4 Facet Split Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 125 Degrees
Sizes Included: 57/64" Item: Screw Machine Drill Bit
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.8906
Overall Length: 187.00mm Drill Bit Size: 57/64"
Drill Bit Finish: Uncoated Flute Length: 124.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 57/64 In., Decimal Equivalent 0.8906, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 187.00mm, Grade Heavy Duty, Shank Dia. 7/8 In., Flute Length 124.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 57/64 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29508906