Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 63/64in., 25.00mm

  • Zoro #: G0496469
  • Mfr #: 29509844

$233.17

  • Drill Bit Finish: Uncoated
  • Depth:Dia. Ratio: 4xD
  • Item: Screw Machine Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29509844 Specifications

  • Zoro #: G0496469
  • Mfr #: 29509844
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 4xD
Item: Screw Machine Drill Bit Drill Bit Dimension Type: Metric
Grade: Heavy Duty Decimal Equivalent: 0.9843
Sizes Included: 25.00mm Overall Length: 198.00mm
Drill Bit Material: Carbide-Tipped Flute Length: 135.00mm
Point Type: Honed, 4 Facet Split Drill Bit Grouping: Drill Bit
Shank Dia.: 31/32" Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Drill Bit Point Angle: 125 Degrees Drill Bit Size: 25.00mm
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 25.00mm, Decimal Equivalent 0.9843, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29509844