Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 7/16in., 11.11mm

  • Zoro #: G0497099
  • Mfr #: 29504375

$120.18

  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Size: 7/16"
  • Flute Length: 64.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29504375 Specifications

  • Zoro #: G0497099
  • Mfr #: 29504375
Drill Bit Material: Carbide-Tipped Drill Bit Size: 7/16"
Flute Length: 64.00mm Drill Bit Point Angle: 125 Degrees
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Depth:Dia. Ratio: 4xD
Drill Bit Dimension Type: Fractional Inch Overall Length: 125.00mm
Shank Dia.: 27/64" Drill Bit Finish: Uncoated
Drill Bit Grouping: Drill Bit Point Type: Honed, 4 Facet Split
Sizes Included: 7/16" Decimal Equivalent: 0.4375
Item: Screw Machine Drill Bit Grade: Heavy Duty
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 125.00mm, Grade Heavy Duty, Shank Dia. 27/64 In., Flute Length 64.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 7/16 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29504375