Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 7.50mm

  • Zoro #: G0497266
  • Mfr #: 29502953

$116.71

  • Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
  • Decimal Equivalent: 0.2953
  • Drill Bit Size: 7.50mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29502953 Specifications

  • Zoro #: G0497266
  • Mfr #: 29502953
Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon Decimal Equivalent: 0.2953
Drill Bit Size: 7.50mm Flute Length: 1-9/32"
Drill Bit Dimension Type: Metric Shank Dia.: 7.00mm
Grade: Heavy Duty Overall Length: 4"
Item: Screw Machine Drill Bit Sizes Included: 7.50mm
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 4xD Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 125 Degrees Point Type: Honed, 4 Facet Split
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 7.50mm, Decimal Equivalent 0.2953, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4 In., Grade Heavy Duty, Shank Dia. 7.00mm, Flute Length 1-9/32 In., Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 7.50mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29502953