Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 7/8in., 22.23mm

  • Zoro #: G0496590
  • Mfr #: 29508750

$212.26

  • Overall Length: 183.00mm
  • Point Type: Honed, 4 Facet Split
  • Drill Bit Size: 7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29508750 Specifications

  • Zoro #: G0496590
  • Mfr #: 29508750
Overall Length: 183.00mm Point Type: Honed, 4 Facet Split
Drill Bit Size: 7/8" Item: Screw Machine Drill Bit
Sizes Included: 7/8" Drill Bit Point Angle: 125 Degrees
Flute Length: 119.00mm Depth:Dia. Ratio: 4xD
Grade: Heavy Duty Decimal Equivalent: 0.8750
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Shank Dia.: 55/64"
Drill Bit Dimension Type: Fractional Inch Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 7/8 In., Decimal Equivalent 0.8750, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 183.00mm, Grade Heavy Duty, Shank Dia. 55/64 In., Flute Length 119.00mm, Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 7/8 In.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29508750