Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, 9.00mm

  • Zoro #: G0497196
  • Mfr #: 29503543

$121.21

  • Flute Length: 1-15/16"
  • Point Type: Honed, 4 Facet Split
  • Drill Bit Point Angle: 125 Degrees
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29503543 Specifications

  • Zoro #: G0497196
  • Mfr #: 29503543
Flute Length: 1-15/16" Point Type: Honed, 4 Facet Split
Drill Bit Point Angle: 125 Degrees Drill Bit Grouping: Drill Bit
Item: Screw Machine Drill Bit Application: For Drilling Holes In Most Materials, Excluding, Less Than35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon
Overall Length: 4-11/32" Shank Dia.: 8.50mm
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 4xD
Drill Bit Dimension Type: Metric Decimal Equivalent: 0.3543
Grade: Heavy Duty Drill Bit Size: 9.00mm
Drill Bit Material: Carbide-Tipped Sizes Included: 9.00mm
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 9.00mm, Decimal Equivalent 0.3543, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-11/32 In., Grade Heavy Duty, Shank Dia. 8.50mm, Flute Length 1-15/16 In., Point Type Honed, 4 Facet Split, For Drilling Holes In Most Materials, Excluding, less than 35C Low Carbon Steels, High Nickel Stainless Steel, Plastics, Fiberglass, Graphite and Carbon, Sizes Included 9.00mm

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29503543