Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, Common Shank, 1in.

  • Zoro #: G0494518
  • Mfr #: 29710000

$234.02

  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Sizes Included: 1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29710000 Specifications

  • Zoro #: G0494518
  • Mfr #: 29710000
Item: Screw Machine Drill Bit Drill Bit Grouping: Drill Bit
Sizes Included: 1" Drill Bit Size: 1"
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Drill Bit Point Angle: 135 Degrees
Flute Length: 135.00mm Drill Bit Material: Carbide-Tipped
Point Type: Self Centering, Honed, Helical Relief Drill Bit Finish: TiN
Overall Length: 198.00mm Decimal Equivalent: 1.0000
Depth:Dia. Ratio: 4xD Grade: High Performance
Shank Dia.: 1" Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1 In., Decimal Equivalent 1.0000, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 198.00mm, Grade High Performance, Shank Dia. 1 In., Flute Length 135.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 1 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29710000