Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, Common Shank, 26mm

  • Zoro #: G0494490
  • Mfr #: 29710236

$240.20

  • Sizes Included: 26.00mm
  • Drill Bit Grouping: Drill Bit
  • Item: Screw Machine Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29710236 Specifications

  • Zoro #: G0494490
  • Mfr #: 29710236
Sizes Included: 26.00mm Drill Bit Grouping: Drill Bit
Item: Screw Machine Drill Bit Shank Dia.: 25.00mm
Grade: High Performance Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
Depth:Dia. Ratio: 4xD Overall Length: 208.00mm
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 26.00mm
Drill Bit Dimension Type: Metric Decimal Equivalent: 1.0236
Drill Bit Finish: TiN Flute Length: 144.00mm
Drill Bit Material: Carbide-Tipped Point Type: Self Centering, Honed, Helical Relief
Cutting Direction: Right Hand Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 26.00mm, Decimal Equivalent 1.0236, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 208.00mm, Grade High Performance, Shank Dia. 25.00mm, Flute Length 144.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 26.00mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29710236