Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, Common Shank,

  • Zoro #: G0494509
  • Mfr #: 29710110

$240.20

  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Drill Bit Dimension Type: Decimal Inch
  • Shank Dia.: 1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29710110 Specifications

  • Zoro #: G0494509
  • Mfr #: 29710110
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Drill Bit Dimension Type: Decimal Inch
Shank Dia.: 1" Item: Screw Machine Drill Bit
Point Type: Self Centering, Honed, Helical Relief Flute Length: 144.00mm
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 1.01mm
Drill Bit Material: Carbide-Tipped Overall Length: 208.00mm
Grade: High Performance Depth x Dia. Ratio: 4xD
Depth:Dia. Ratio: 4xD Sizes Included: 1.01mm
Decimal Equivalent: 1.0110 Drill Bit Finish: TiN
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Decimal Inch, Drill Bit Size 1.0110 In., Decimal Equivalent 1.0110, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 208.00mm, Grade High Performance, Shank Dia. 1 In., Flute Length 144.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 1.01mm, Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29710110