Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Stub Length, Reduce Shank, 1in.

  • Zoro #: G0495446
  • Mfr #: 29610000

$217.74

  • Point Type: Self Centering, Honed, Helical Relief
  • Overall Length: 198.00mm
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29610000 Specifications

  • Zoro #: G0495446
  • Mfr #: 29610000
Point Type: Self Centering, Honed, Helical Relief Overall Length: 198.00mm
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: Carbide-Tipped
Drill Bit Finish: TiN Decimal Equivalent: 1.0000
Flute Length: 135.00mm Grade: High Performance
Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon Item: Screw Machine Drill Bit
Sizes Included: 1" Drill Bit Size: 1"
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 4xD
Drill Bit Point Angle: 135 Degrees Shank Dia.: 63/34"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1 In., Decimal Equivalent 1.0000, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish TiN, Overall Length 198.00mm, Grade High Performance, Shank Dia. 63/34 In., Flute Length 135.00mm, Point Type Self Centering, Honed, Helical Relief, For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon, Sizes Included 1 In., Depth:Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29610000