Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 11/32in

  • Zoro #: G0498447
  • Mfr #: 17203438
$161.55
  • Application: Metalworking
  • Flute Type: Straight
  • Finish: Uncoated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17203438 Specifications

  • Zoro #: G0498447
  • Mfr #: 17203438
Application: Metalworking Flute Type: Straight
Finish: Uncoated Number of Flutes: 2
Decimal Equivalent: 0.3438 Grade: Carbide Tip/ Body M50
Shank Dia.: 11/32" Item: Extra Long Drill Bit
Overall Length: 10.000" Shank Type - Machining: Straight
Coolant Through: Yes Drill Bit Size: 11/32"
Point Angle: 125 Degrees Size: 11/32"
Point Type: 4 Facet Thinned Drill Bit Finish: Uncoated
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Flute Length: 8.000"
Metric Size: 8.73 Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 21xD Dimension Type: Fractional Inch
Material: Carbide Tipped High Speed Steel Drill Bit Point Angle: 125 Degrees
Depth x Dia. Ratio: 21xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17203438