Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Spiral Flute, 11/32in.

  • Zoro #: G0497458
  • Mfr #: 29003438

$118.14

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Point Angle: 125 Degrees
  • Drill Bit Size: 11/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29003438 Specifications

  • Zoro #: G0497458
  • Mfr #: 29003438
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 125 Degrees
Drill Bit Size: 11/32" Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 10xD Drill Bit Dimension Type: Fractional Inch
Item: Extra Long Drill Bit Size: 11/32"
Point Angle: 125 Degrees Shank Dia.: 11/32"
Grade: Carbide Tip/ Body M50 Point Type: 4 Facet Honed
Application: Metalworking Drill Bit Finish: Uncoated
Material: Carbide Tipped Flute Length: 4-1/8"
Shank Type - Machining: Straight Number of Flutes: 2
Overall Length: 6-1/2" Metric Size: 8.73
Flute Type: Spiral Coolant Through: Yes
Cutting Direction: Right Hand Dimension Type: Fractional Inch
Decimal Equivalent: 0.3438 Finish: Uncoated
Depth x Dia. Ratio: 10xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29003438