Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute, 11/64in.

  • Zoro #: G0497878
  • Mfr #: 17501719
$132.67
  • Drill Bit Size: 11/64"
  • Overall Length: 6-7/32"
  • Application: Metalworking
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17501719 Specifications

  • Zoro #: G0497878
  • Mfr #: 17501719
Drill Bit Size: 11/64" Overall Length: 6-7/32"
Application: Metalworking Shank Type - Machining: Straight
Finish: Uncoated Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Fractional Inch Size: 11/64"
Item: Extra Long Drill Bit Flute Type: Straight
Drill Bit Material: Solid Carbide Metric Size: 4.37
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Dimension Type: Fractional Inch Drill Bit Point Angle: 125 Degrees
Grade: Solid Carbide Depth:Dia. Ratio: 19xD
Point Angle: 125 Degrees Flute Length: 3-3/4"
Coolant Through: Yes Number of Flutes: 2
Material: Solid Carbide Decimal Equivalent: 0.1719
Shank Dia.: 11/64" Point Type: 4 Facet Thinned
Depth x Dia. Ratio: 19xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17501719