Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, #12

  • Zoro #: G0502026
  • Mfr #: 12901890

$25.02

  • Coolant Through: No
  • Overall Length: 12.000"
  • Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12901890 Specifications

  • Zoro #: G0502026
  • Mfr #: 12901890
Coolant Through: No Overall Length: 12.000"
Point Angle: 135 Degrees Number of Flutes: 2
Size: #12 Drill Bit Size: #12
Material: Carbide Tipped Grade: Carbide Tip/ Body M50
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 135 Degrees
Drill Bit Grouping: Drill Bit Standards: National Aerospace Standards (NAS) 907 (P3)
Point Type: 4 Facet NASP3 Item: Extra Long Drill Bit
Flute Type: Spiral Depth:Dia. Ratio: 10xD
Drill Bit Dimension Type: Wire Dimension Type: Wire Size
Finish: Uncoated Flute Length: 2-15/16"
Decimal Equivalent: 0.1890 Metric Size: 4.80
Drill Bit Finish: Uncoated Cutting Direction: Right Hand
Application: Metalworking Shank Type - Machining: Straight
Shank Dia.: 0.189" Depth x Dia. Ratio: 10xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Wire, Drill Bit Size #12, Decimal Equivalent 0.1890, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 135 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12901890