Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 1/2in.

  • Zoro #: G0498395
  • Mfr #: 17205000

$217.19

  • Size: 1/2"
  • Dimension Type: Fractional Inch
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17205000 Specifications

  • Zoro #: G0498395
  • Mfr #: 17205000
Size: 1/2" Dimension Type: Fractional Inch
Drill Bit Dimension Type: Fractional Inch Finish: Uncoated
Decimal Equivalent: 0.5000 Depth:Dia. Ratio: 18xD
Material: Carbide Tipped High Speed Steel Metric Size: 12.70
Cutting Direction: Right Hand Coolant Through: Yes
Drill Bit Finish: Uncoated Shank Dia.: 1/2"
Flute Length: 9-3/4" Item: Extra Long Drill Bit
Point Angle: 125 Degrees Grade: Carbide Tip/ Body M50
Drill Bit Material: Carbide-Tipped Drill Bit Size: 1/2"
Application: Metalworking Overall Length: 12.000"
Number of Flutes: 2 Point Type: 4 Facet Thinned
Flute Type: Straight Drill Bit Point Angle: 125 Degrees
Shank Type - Machining: Straight Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 18xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17205000