Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 13/32in

  • Zoro #: G0498429
  • Mfr #: 17204062

$194.19

  • Dimension Type: Fractional Inch
  • Drill Bit Finish: Uncoated
  • Point Angle: 125 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17204062 Specifications

  • Zoro #: G0498429
  • Mfr #: 17204062
Dimension Type: Fractional Inch Drill Bit Finish: Uncoated
Point Angle: 125 Degrees Flute Length: 9.000"
Item: Extra Long Drill Bit Drill Bit Dimension Type: Fractional Inch
Coolant Through: Yes Grade: Carbide Tip/ Body M50
Drill Bit Size: 13/32" Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 20xD Number of Flutes: 2
Cutting Direction: Right Hand Material: Carbide Tipped High Speed Steel
Metric Size: 10.32 Shank Type - Machining: Straight
Point Type: 4 Facet Thinned Depth x Dia. Ratio: 20xD
Shank Dia.: 13/32" Decimal Equivalent: 0.4063
Size: 13/32" Overall Length: 11.000"
Drill Bit Material: Carbide-Tipped Flute Type: Straight
Drill Bit Point Angle: 125 Degrees Finish: Uncoated
Application: Metalworking Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4063, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17204062