Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute, 13/64in.

  • Zoro #: G0497835
  • Mfr #: 17502031

$132.67

  • Item: Extra Long Drill Bit
  • Flute Length: 4-7/16"
  • Flute Type: Straight
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17502031 Specifications

  • Zoro #: G0497835
  • Mfr #: 17502031
Item: Extra Long Drill Bit Flute Length: 4-7/16"
Flute Type: Straight Finish: Uncoated
Number of Flutes: 2 Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Application: Metalworking
Drill Bit Finish: Uncoated Drill Bit Point Angle: 125 Degrees
Shank Type - Machining: Straight Metric Size: 5.16
Material: Solid Carbide Size: 13/64"
Cutting Direction: Right Hand Drill Bit Size: 13/64"
Dimension Type: Fractional Inch Point Type: 4 Facet Thinned
Shank Dia.: 13/64" Decimal Equivalent: 0.2031
Coolant Through: Yes Depth:Dia. Ratio: 19xD
Grade: Solid Carbide Point Angle: 125 Degrees
Drill Bit Material: Solid Carbide Overall Length: 6-7/8"
Depth x Dia. Ratio: 19xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17502031