Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 1/4in.

  • Zoro #: G0498471
  • Mfr #: 17202500

$144.98

  • Point Type: 4 Facet Thinned
  • Material: Carbide Tipped High Speed Steel
  • Finish: Uncoated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17202500 Specifications

  • Zoro #: G0498471
  • Mfr #: 17202500
Point Type: 4 Facet Thinned Material: Carbide Tipped High Speed Steel
Finish: Uncoated Application: Metalworking
Drill Bit Size: 1/4" Overall Length: 10.000"
Coolant Through: Yes Shank Type - Machining: Straight
Cutting Direction: Right Hand Flute Length: 8.000"
Size: 1/4" Number of Flutes: 2
Decimal Equivalent: 0.2500 Drill Bit Grouping: Drill Bit
Point Angle: 125 Degrees Shank Dia.: 1/4"
Drill Bit Point Angle: 125 Degrees Item: Extra Long Drill Bit
Grade: Carbide Tip/ Body M50 Depth:Dia. Ratio: 30xD
Flute Type: Straight Drill Bit Material: Carbide-Tipped
Metric Size: 6.35 Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Fractional Inch Dimension Type: Fractional Inch
Depth x Dia. Ratio: 30xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17202500