Zoro Select
Extra Long Drill Spiral Flute, 1/4in.
Mfr # 29002500
Zoro # G0497485
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Drill Bit Material Carbide-Tipped
- Size 1/4"
Explore More Products
- ZORO SELECT Aircraft Extension Drill, 13/64in. 12902031
- ZORO SELECT Aircraft Extension Drill, #7 12902010
- ZORO SELECT Aircraft Extension Drill, #30 12901285
- ZORO SELECT Taper Length Drill Straight Flute, 1/8in. 17401250
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. 12901250
- ZORO SELECT Aircraft Extension Drill, #8 12901990
- ZORO SELECT Extra Long Drill Straight Flute, 1/2in. 17205000
- ZORO SELECT Extra Long Drill Straight Flute, 1/8in. 17501250
- ZORO SELECT Extra Long Drill Straight Flute, 13/32in 17204062
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" DWDA/CX63/16
- DRILL AMERICA 23/64"x12" HSS Extra Long Drill Bit Straight Shank DWDDL12X23/64
- Zoro Select Drill Bits