Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 15/32in

  • Zoro #: G0498401
  • Mfr #: 17204688

$204.89

  • Decimal Equivalent: 0.4688
  • Coolant Through: Yes
  • Drill Bit Finish: Uncoated
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17204688 Specifications

  • Zoro #: G0498401
  • Mfr #: 17204688
Decimal Equivalent: 0.4688 Coolant Through: Yes
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Shank Dia.: 15/32"
Metric Size: 11.91 Flute Length: 9-3/4"
Cutting Direction: Right Hand Overall Length: 12.000"
Shank Type - Machining: Straight Grade: Carbide Tip/ Body M50
Drill Bit Size: 15/32" Item: Extra Long Drill Bit
Size: 15/32" Point Angle: 125 Degrees
Finish: Uncoated Drill Bit Material: Carbide-Tipped
Material: Carbide Tipped High Speed Steel Drill Bit Point Angle: 125 Degrees
Number of Flutes: 2 Flute Type: Straight
Application: Metalworking Dimension Type: Fractional Inch
Point Type: 4 Facet Thinned Depth:Dia. Ratio: 17xD
Depth x Dia. Ratio: 17xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17204688