Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 17/32in

  • Zoro #: G0498386
  • Mfr #: 17205312

$205.49

  • Dimension Type: Fractional Inch
  • Coolant Through: Yes
  • Grade: Carbide Tip/ Body M50
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17205312 Specifications

  • Zoro #: G0498386
  • Mfr #: 17205312
Dimension Type: Fractional Inch Coolant Through: Yes
Grade: Carbide Tip/ Body M50 Item: Extra Long Drill Bit
Finish: Uncoated Point Angle: 125 Degrees
Decimal Equivalent: 0.5313 Drill Bit Size: 17/32"
Drill Bit Material: Carbide-Tipped Flute Length: 9-3/4"
Shank Type - Machining: Straight Shank Dia.: 17/32"
Depth:Dia. Ratio: 17xD Metric Size: 13.49
Size: 17/32" Depth x Dia. Ratio: 17xD
Material: Carbide Tipped Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Point Type: 4 Facet Thinned
Overall Length: 12.000" Application: Metalworking
Drill Bit Point Angle: 125 Degrees Number of Flutes: 2
Flute Type: Straight Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5313, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17205312