Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, #18

  • Zoro #: G0502105
  • Mfr #: 12901695

$24.53

  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Grouping: Drill Bit
  • Size: #18
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12901695 Specifications

  • Zoro #: G0502105
  • Mfr #: 12901695
Drill Bit Point Angle: 135 Degrees Drill Bit Grouping: Drill Bit
Size: #18 Drill Bit Material: Carbide-Tipped
Shank Type - Machining: Straight Dimension Type: Wire Size
Overall Length: 12.000" Standards: National Aerospace Standards (NAS) 907 (P3)
Drill Bit Finish: Uncoated Point Angle: 135 Degrees
Coolant Through: No Cutting Direction: Right Hand
Material: Carbide Tipped Grade: Carbide Tip/ Body M50
Decimal Equivalent: 0.1695 Drill Bit Size: #18
Depth:Dia. Ratio: 11xD Flute Length: 2-15/16"
Flute Type: Spiral Item: Extra Long Drill Bit
Shank Dia.: 0.170" Metric Size: 4.31
Number of Flutes: 2 Drill Bit Dimension Type: Wire
Finish: Uncoated Point Type: 4 Facet NASP3
Application: Metalworking Depth x Dia. Ratio: 11xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Wire, Drill Bit Size #18, Decimal Equivalent 0.1695, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 135 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12901695