Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, #19

  • Zoro #: G0502111
  • Mfr #: 12901660

$21.04

  • Number of Flutes: 2
  • Finish: Uncoated
  • Overall Length: 12.000"
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12901660 Specifications

  • Zoro #: G0502111
  • Mfr #: 12901660
Number of Flutes: 2 Finish: Uncoated
Overall Length: 12.000" Metric Size: 4.22
Drill Bit Dimension Type: Wire Shank Dia.: 0.166"
Drill Bit Point Angle: 135 Degrees Standards: National Aerospace Standards (NAS) 907 (P3)
Shank Type - Machining: Straight Coolant Through: No
Dimension Type: Wire Size Material: Carbide Tipped High Speed Steel
Point Type: 4 Facet NASP3 Point Angle: 135 Degrees
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Flute Length: 2-15/16" Size: #19
Drill Bit Size: #19 Drill Bit Finish: Uncoated
Grade: Carbide Tip/ Body M50 Item: Extra Long Drill Bit
Drill Bit Material: Carbide-Tipped Application: Metalworking
Decimal Equivalent: 0.1660 Depth:Dia. Ratio: 11xD
Flute Type: Spiral Depth x Dia. Ratio: 11xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Wire, Drill Bit Size #19, Decimal Equivalent 0.1660, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 135 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12901660