Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, #21

  • Zoro #: G0502139
  • Mfr #: 12901590

$24.12

  • Point Angle: 135 Degrees
  • Dimension Type: Wire Size
  • Depth:Dia. Ratio: 10xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12901590 Specifications

  • Zoro #: G0502139
  • Mfr #: 12901590
Point Angle: 135 Degrees Dimension Type: Wire Size
Depth:Dia. Ratio: 10xD Drill Bit Size: #21
Drill Bit Finish: Uncoated Overall Length: 12.000"
Finish: Uncoated Number of Flutes: 2
Standards: National Aerospace Standards (NAS) 907 (P3) Drill Bit Point Angle: 135 Degrees
Item: Extra Long Drill Bit Size: #21
Material: Carbide Tipped Grade: Carbide Tip/ Body M50
Decimal Equivalent: 0.1590 Drill Bit Dimension Type: Wire
Drill Bit Material: Carbide-Tipped Application: Metalworking
Cutting Direction: Right Hand Shank Dia.: 0.159"
Point Type: 4 Facet NASP3 Drill Bit Grouping: Drill Bit
Coolant Through: No Flute Type: Spiral
Shank Type - Machining: Straight Metric Size: 4.04
Flute Length: 2.000" Depth x Dia. Ratio: 10xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Wire, Drill Bit Size #21, Decimal Equivalent 0.1590, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 135 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12901590