Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 21/64in., Uncoated

  • Zoro #: G0501256
  • Mfr #: 13003281

$22.09

  • Point Type: Cam Relieved
  • Overall Length: 6-1/2"
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13003281 Specifications

  • Zoro #: G0501256
  • Mfr #: 13003281
Point Type: Cam Relieved Overall Length: 6-1/2"
Drill Bit Dimension Type: Fractional Inch Depth x Dia. Ratio: 10xD
Flute Length: 105.00mm Decimal Equivalent: 0.3281
Sizes Included: 21/64" Drill Bit Size: 21/64"
Drill Bit Material: Carbide-Tipped Number of Pieces: 1
Drill Bit Point Angle: 118 Degrees Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 10xD
Item: Extra Long Drill Bit Grade: General Purpose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 105.00mm, Number of Pieces 1, Overall Length 6-1/2 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13003281