Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 23/64in., Uncoated

  • Zoro #: G0501210
  • Mfr #: 13003594

$23.94

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 23/64"
  • Number of Pieces: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13003594 Specifications

  • Zoro #: G0501210
  • Mfr #: 13003594
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 23/64"
Number of Pieces: 1 Sizes Included: 23/64"
Depth x Dia. Ratio: 10xD Decimal Equivalent: 0.3594
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 10xD
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved
Item: Extra Long Drill Bit Drill Bit Material: Carbide-Tipped
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Overall Length: 6-3/4"
Flute Length: 108.00mm Grade: General Purpose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 108.00mm, Number of Pieces 1, Overall Length 6-3/4 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13003594