Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, #25

  • Zoro #: G0502181
  • Mfr #: 12901495

$22.85

  • Shank Dia.: 0.150"
  • Item: Extra Long Drill Bit
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12901495 Specifications

  • Zoro #: G0502181
  • Mfr #: 12901495
Shank Dia.: 0.150" Item: Extra Long Drill Bit
Cutting Direction: Right Hand Drill Bit Dimension Type: Wire
Application: Metalworking Metric Size: 3.80
Point Angle: 135 Degrees Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: Uncoated
Shank Type - Machining: Straight Grade: Carbide Tip/ Body M50
Point Type: 4 Facet NASP3 Depth:Dia. Ratio: 11xD
Number of Flutes: 2 Finish: Uncoated
Material: Carbide Tipped High Speed Steel Decimal Equivalent: 0.1495
Drill Bit Size: #25 Standards: National Aerospace Standards (NAS) 907 (P3)
Flute Length: 2.000" Flute Type: Spiral
Drill Bit Grouping: Drill Bit Coolant Through: No
Overall Length: 12.000" Size: #25
Dimension Type: Wire Size Depth x Dia. Ratio: 11xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Wire, Drill Bit Size #25, Decimal Equivalent 0.1495, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 135 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12901495