Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, #28

  • Zoro #: G0502227
  • Mfr #: 12901405

$22.85

  • Standards: National Aerospace Standards (NAS) 907 (P3)
  • Number of Flutes: 2
  • Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12901405 Specifications

  • Zoro #: G0502227
  • Mfr #: 12901405
Standards: National Aerospace Standards (NAS) 907 (P3) Number of Flutes: 2
Point Angle: 135 Degrees Drill Bit Size: #28
Drill Bit Material: Carbide-Tipped Metric Size: 3.57
Flute Length: 2.000" Shank Type - Machining: Straight
Flute Type: Spiral Size: #28
Overall Length: 12.000" Finish: Uncoated
Drill Bit Finish: Uncoated Grade: Carbide Tip/ Body M50
Depth:Dia. Ratio: 12xD Coolant Through: No
Shank Dia.: 0.141" Dimension Type: Wire Size
Decimal Equivalent: 0.1405 Cutting Direction: Right Hand
Item: Extra Long Drill Bit Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Wire Point Type: 4 Facet NASP3
Drill Bit Point Angle: 135 Degrees Material: Carbide Tipped High Speed Steel
Application: Metalworking, not intended for steel parts Depth x Dia. Ratio: 12xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Wire, Drill Bit Size #28, Decimal Equivalent 0.1405, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 135 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12901405