Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, #29

  • Zoro #: G0502236
  • Mfr #: 12901360

$22.54

  • Decimal Equivalent: 0.1360
  • Overall Length: 12.000"
  • Size: #29
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12901360 Specifications

  • Zoro #: G0502236
  • Mfr #: 12901360
Decimal Equivalent: 0.1360 Overall Length: 12.000"
Size: #29 Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Flute Type: Spiral
Flute Length: 2.000" Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Metric Size: 3.45
Shank Dia.: 0.136" Finish: Uncoated
Material: Carbide Tipped Depth:Dia. Ratio: 12xD
Coolant Through: No Number of Flutes: 2
Application: Metalworking, not intended for steel parts Dimension Type: Wire Size
Drill Bit Finish: Uncoated Standards: National Aerospace Standards (NAS) 907 (P3)
Shank Type - Machining: Straight Drill Bit Size: #29
Cutting Direction: Right Hand Grade: Carbide Tip/ Body M50
Drill Bit Dimension Type: Wire Item: Extra Long Drill Bit
Point Type: 4 Facet NASP3 Depth x Dia. Ratio: 12xD
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Wire, Drill Bit Size #29, Decimal Equivalent 0.1360, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 135 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12901360