Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute, 3/16in.

  • Zoro #: G0497850
  • Mfr #: 17501875

$132.67

  • Depth:Dia. Ratio: 19xD
  • Flute Length: 4-1/8"
  • Drill Bit Point Angle: 125 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17501875 Specifications

  • Zoro #: G0497850
  • Mfr #: 17501875
Depth:Dia. Ratio: 19xD Flute Length: 4-1/8"
Drill Bit Point Angle: 125 Degrees Shank Type - Machining: Straight
Point Type: 4 Facet Thinned Material: Solid Carbide
Metric Size: 4.76 Drill Bit Grouping: Drill Bit
Shank Dia.: 3/16" Number of Flutes: 2
Point Angle: 125 Degrees Application: Metalworking
Size: 3/16" Drill Bit Finish: Uncoated
Cutting Direction: Right Hand Flute Type: Straight
Grade: Solid Carbide Coolant Through: Yes
Drill Bit Dimension Type: Fractional Inch Overall Length: 6-9/16"
Drill Bit Size: 3/16" Drill Bit Material: Solid Carbide
Finish: Uncoated Item: Extra Long Drill Bit
Decimal Equivalent: 0.1875 Dimension Type: Fractional Inch
Depth x Dia. Ratio: 19xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17501875