Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 3/4in.

  • Zoro #: G0498359
  • Mfr #: 17207500

$292.09

  • Number of Flutes: 2
  • Metric Size: 19.05
  • Drill Bit Point Angle: 125 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17207500 Specifications

  • Zoro #: G0498359
  • Mfr #: 17207500
Number of Flutes: 2 Metric Size: 19.05
Drill Bit Point Angle: 125 Degrees Depth:Dia. Ratio: 13xD
Shank Type - Machining: Straight Decimal Equivalent: 0.7500
Flute Length: 11-3/4" Flute Type: Straight
Overall Length: 14.000" Application: Metalworking
Shank Dia.: 3/4" Material: Carbide Tipped
Drill Bit Material: Carbide-Tipped Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Drill Bit Size: 3/4" Size: 3/4"
Coolant Through: Yes Item: Extra Long Drill Bit
Drill Bit Finish: Uncoated Finish: Uncoated
Point Angle: 125 Degrees Drill Bit Dimension Type: Fractional Inch
Point Type: 4 Facet Thinned Grade: Carbide Tip/ Body M50
Depth x Dia. Ratio: 13xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 3/4 In., Decimal Equivalent 0.7500, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17207500