Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute, 4.00mm

  • Zoro #: G0497887
  • Mfr #: 17501575

$132.67

  • Point Type: 4 Facet Thinned
  • Drill Bit Material: Solid Carbide
  • Drill Bit Size: 4.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17501575 Specifications

  • Zoro #: G0497887
  • Mfr #: 17501575
Point Type: 4 Facet Thinned Drill Bit Material: Solid Carbide
Drill Bit Size: 4.00mm Drill Bit Finish: Uncoated
Decimal Equivalent: 0.1575 Depth:Dia. Ratio: 19xD
Coolant Through: Yes Overall Length: 150.00mm
Number of Flutes: 2 Shank Dia.: 4.00mm
Cutting Direction: Right Hand Flute Length: 88.00mm
Dimension Type: Metric Material: Solid Carbide
Finish: Uncoated Drill Bit Dimension Type: Metric
Drill Bit Point Angle: 125 Degrees Item: Extra Long Drill Bit
Drill Bit Grouping: Drill Bit Grade: Solid Carbide
Point Angle: 125 Degrees Flute Type: Straight
Shank Type - Machining: Straight Application: Metalworking
Size: 4.00mm Metric Size: 4.00
Depth x Dia. Ratio: 19xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 4.00mm, Decimal Equivalent 0.1575, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17501575