Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute, 4.50mm

  • Zoro #: G0497869
  • Mfr #: 17501772

$132.67

  • Grade: Solid Carbide
  • Shank Dia.: 4.50mm
  • Point Angle: 125 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17501772 Specifications

  • Zoro #: G0497869
  • Mfr #: 17501772
Grade: Solid Carbide Shank Dia.: 4.50mm
Point Angle: 125 Degrees Flute Type: Straight
Decimal Equivalent: 0.1772 Point Type: 4 Facet Thinned
Overall Length: 167.00mm Drill Bit Grouping: Drill Bit
Size: 4.50mm Flute Length: 105.00mm
Drill Bit Finish: Uncoated Number of Flutes: 2
Cutting Direction: Right Hand Drill Bit Material: Solid Carbide
Drill Bit Size: 4.50mm Finish: Uncoated
Material: Solid Carbide Coolant Through: Yes
Depth:Dia. Ratio: 20xD Item: Extra Long Drill Bit
Metric Size: 4.50 Application: Metalworking
Shank Type - Machining: Straight Dimension Type: Metric
Drill Bit Dimension Type: Metric Drill Bit Point Angle: 125 Degrees
Depth x Dia. Ratio: 20xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 4.50mm, Decimal Equivalent 0.1772, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17501772