Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 5/16in.

  • Zoro #: G0498456
  • Mfr #: 17203125

$161.55

  • Size: 5/16"
  • Drill Bit Finish: Uncoated
  • Application: Metalworking
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17203125 Specifications

  • Zoro #: G0498456
  • Mfr #: 17203125
Size: 5/16" Drill Bit Finish: Uncoated
Application: Metalworking Depth:Dia. Ratio: 24xD
Flute Type: Straight Finish: Uncoated
Cutting Direction: Right Hand Grade: Carbide Tip/ Body M50
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Drill Bit Size: 5/16" Metric Size: 7.94
Dimension Type: Fractional Inch Shank Dia.: 5/16"
Number of Flutes: 2 Decimal Equivalent: 0.3125
Material: Carbide Tipped High Speed Steel Drill Bit Dimension Type: Fractional Inch
Point Type: 4 Facet Thinned Point Angle: 125 Degrees
Item: Extra Long Drill Bit Overall Length: 10.000"
Coolant Through: Yes Flute Length: 8.000"
Drill Bit Point Angle: 125 Degrees Shank Type - Machining: Straight
Depth x Dia. Ratio: 24xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17203125