Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Spiral Flute, 5/16in.

  • Zoro #: G0497467
  • Mfr #: 29003125
$118.75
  • Decimal Equivalent: 0.3125
  • Dimension Type: Fractional Inch
  • Number of Flutes: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29003125 Specifications

  • Zoro #: G0497467
  • Mfr #: 29003125
Decimal Equivalent: 0.3125 Dimension Type: Fractional Inch
Number of Flutes: 2 Shank Type - Machining: Straight
Point Angle: 125 Degrees Size: 5/16"
Material: Carbide Tipped High Speed Steel Cutting Direction: Right Hand
Coolant Through: Yes Drill Bit Point Angle: 125 Degrees
Flute Type: Spiral Shank Dia.: 5/16"
Grade: Carbide Tip/ Body M50 Depth:Dia. Ratio: 11xD
Point Type: 4 Facet Honed Drill Bit Grouping: Drill Bit
Finish: Uncoated Drill Bit Size: 5/16"
Drill Bit Material: Carbide-Tipped Item: Extra Long Drill Bit
Flute Length: 4.000" Drill Bit Dimension Type: Fractional Inch
Overall Length: 6-3/8" Drill Bit Finish: Uncoated
Metric Size: 7.94 Application: Metalworking
Depth x Dia. Ratio: 11xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29003125