Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 5/8in.

  • Zoro #: G0498368
  • Mfr #: 17206250

$264.81

  • Depth:Dia. Ratio: 16xD
  • Grade: Carbide Tip/ Body M50
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17206250 Specifications

  • Zoro #: G0498368
  • Mfr #: 17206250
Depth:Dia. Ratio: 16xD Grade: Carbide Tip/ Body M50
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Drill Bit Finish: Uncoated Drill Bit Point Angle: 125 Degrees
Item: Extra Long Drill Bit Drill Bit Material: Carbide-Tipped
Point Angle: 125 Degrees Coolant Through: Yes
Size: 5/8" Point Type: 4 Facet Thinned
Material: Carbide Tipped Metric Size: 15.88
Overall Length: 13.000" Number of Flutes: 2
Flute Length: 10-3/4" Shank Dia.: 5/8"
Decimal Equivalent: 0.6250 Flute Type: Straight
Finish: Uncoated Application: Metalworking
Dimension Type: Fractional Inch Cutting Direction: Right Hand
Shank Type - Machining: Straight Drill Bit Size: 5/8"
Depth x Dia. Ratio: 16xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17206250