Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute, 6.00mm

  • Zoro #: G0497799
  • Mfr #: 17502362

$140.16

  • Shank Dia.: 6.00mm
  • Size: 6.00mm
  • Metric Size: 6.00
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17502362 Specifications

  • Zoro #: G0497799
  • Mfr #: 17502362
Shank Dia.: 6.00mm Size: 6.00mm
Metric Size: 6.00 Drill Bit Dimension Type: Metric
Drill Bit Size: 6.00mm Grade: Solid Carbide
Coolant Through: Yes Flute Type: Straight
Material: Solid Carbide Drill Bit Grouping: Drill Bit
Drill Bit Material: Solid Carbide Cutting Direction: Right Hand
Drill Bit Point Angle: 125 Degrees Overall Length: 191.00mm
Application: Metalworking Number of Flutes: 2
Flute Length: 127.00mm Decimal Equivalent: 0.2362
Shank Type - Machining: Straight Point Type: 4 Facet Thinned
Dimension Type: Metric Item: Extra Long Drill Bit
Depth:Dia. Ratio: 19xD Drill Bit Finish: Uncoated
Finish: Uncoated Point Angle: 125 Degrees
Depth x Dia. Ratio: 19xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 6.00mm, Decimal Equivalent 0.2362, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17502362