Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 7/16in.

  • Zoro #: G0498410
  • Mfr #: 17204375

$194.19

  • Point Angle: 125 Degrees
  • Application: Metalworking
  • Metric Size: 11.11
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17204375 Specifications

  • Zoro #: G0498410
  • Mfr #: 17204375
Point Angle: 125 Degrees Application: Metalworking
Metric Size: 11.11 Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 125 Degrees Drill Bit Finish: Uncoated
Number of Flutes: 2 Drill Bit Size: 7/16"
Shank Type - Machining: Straight Overall Length: 11.000"
Finish: Uncoated Flute Type: Straight
Drill Bit Material: Carbide-Tipped Flute Length: 9.000"
Shank Dia.: 7/16" Item: Extra Long Drill Bit
Decimal Equivalent: 0.4375 Point Type: 4 Facet Thinned
Dimension Type: Fractional Inch Grade: Carbide Tip/ Body M50
Coolant Through: Yes Material: Carbide Tipped High Speed Steel
Depth:Dia. Ratio: 18xD Size: 7/16"
Depth x Dia. Ratio: 18xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17204375