Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 7/8in.

  • Zoro #: G0498340
  • Mfr #: 17208750
$315.64
  • Drill Bit Grouping: Drill Bit
  • Grade: Carbide Tip/ Body M50
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17208750 Specifications

  • Zoro #: G0498340
  • Mfr #: 17208750
Drill Bit Grouping: Drill Bit Grade: Carbide Tip/ Body M50
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 12xD
Drill Bit Material: Carbide-Tipped Shank Dia.: 7/8"
Point Angle: 125 Degrees Finish: Uncoated
Overall Length: 15.000" Application: Metalworking
Flute Type: Straight Shank Type - Machining: Straight
Coolant Through: Yes Size: 7/8"
Point Type: 4 Facet Thinned Flute Length: 12-3/4"
Item: Extra Long Drill Bit Material: Carbide Tipped
Drill Bit Size: 7/8" Decimal Equivalent: 0.8750
Drill Bit Finish: Uncoated Drill Bit Point Angle: 125 Degrees
Number of Flutes: 2 Metric Size: 22.23
Dimension Type: Fractional Inch Cutting Direction: Right Hand
Depth x Dia. Ratio: 12xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 7/8 In., Decimal Equivalent 0.8750, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17208750