Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 8.50mm, Uncoated

  • Zoro #: G0501247
  • Mfr #: 13003346

$23.21

  • Drill Bit Finish: Uncoated
  • Grade: General Purpose
  • Depth x Dia. Ratio: 10xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13003346 Specifications

  • Zoro #: G0501247
  • Mfr #: 13003346
Drill Bit Finish: Uncoated Grade: General Purpose
Depth x Dia. Ratio: 10xD Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Metric Flute Length: 105.00mm
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Point Type: Cam Relieved
Overall Length: 6-1/2" Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 10xD Number of Pieces: 1
Item: Extra Long Drill Bit Drill Bit Size: 8.50mm
Decimal Equivalent: 0.3346 Sizes Included: 8.50
Cutting Direction: Right Hand List Number: 130
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 8.50mm, Decimal Equivalent 0.3346, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 118 Degrees , Flute Length 105.00mm, Number of Pieces 1, Overall Length 6-1/2 In., Grade General Purpose, Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13003346