Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 9/16in.

  • Zoro #: G0498377
  • Mfr #: 17205625

$250.90

  • Shank Dia.: 9/16"
  • Metric Size: 14.29
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17205625 Specifications

  • Zoro #: G0498377
  • Mfr #: 17205625
Shank Dia.: 9/16" Metric Size: 14.29
Drill Bit Grouping: Drill Bit Number of Flutes: 2
Shank Type - Machining: Straight Cutting Direction: Right Hand
Item: Extra Long Drill Bit Flute Length: 10-3/4"
Point Type: 4 Facet Thinned Coolant Through: Yes
Flute Type: Straight Drill Bit Finish: Uncoated
Finish: Uncoated Grade: Carbide Tip/ Body M50
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.5625
Size: 9/16" Application: Metalworking
Dimension Type: Fractional Inch Point Angle: 125 Degrees
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 125 Degrees
Drill Bit Size: 9/16" Overall Length: 13.000"
Depth:Dia. Ratio: 16xD Material: Carbide Tipped
Depth x Dia. Ratio: 16xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17205625