Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute , 9/32in.

  • Zoro #: G0498465
  • Mfr #: 17202812

$155.14

  • Depth x Dia. Ratio: 26xD
  • Size: 9/32"
  • Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17202812 Specifications

  • Zoro #: G0498465
  • Mfr #: 17202812
Depth x Dia. Ratio: 26xD Size: 9/32"
Dimension Type: Fractional Inch Flute Type: Straight
Coolant Through: Yes Item: Extra Long Drill Bit
Application: Metalworking Number of Flutes: 2
Shank Type - Machining: Straight Depth:Dia. Ratio: 26xD
Drill Bit Point Angle: 125 Degrees Point Angle: 125 Degrees
Drill Bit Material: Carbide-Tipped Drill Bit Size: 9/32"
Finish: Uncoated Overall Length: 10.000"
Point Type: 4 Facet Thinned Metric Size: 7.14
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.2813
Material: Carbide Tipped High Speed Steel Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Flute Length: 8.000"
Shank Dia.: 9/32" Drill Bit Finish: Uncoated
Grade: Carbide Tip/ Body M50 Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17202812