Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Spiral Flute, 9/32in.

  • Zoro #: G0497476
  • Mfr #: 29002812

$118.14

  • Drill Bit Grouping: Drill Bit
  • Grade: Carbide Tip/ Body M50
  • Depth:Dia. Ratio: 12xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29002812 Specifications

  • Zoro #: G0497476
  • Mfr #: 29002812
Drill Bit Grouping: Drill Bit Grade: Carbide Tip/ Body M50
Depth:Dia. Ratio: 12xD Material: Carbide Tipped
Overall Length: 6-1/4" Flute Type: Spiral
Coolant Through: Yes Finish: Uncoated
Flute Length: 3-7/8" Dimension Type: Fractional Inch
Number of Flutes: 2 Drill Bit Material: Carbide-Tipped
Size: 9/32" Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Drill Bit Point Angle: 125 Degrees
Drill Bit Size: 9/32" Shank Type - Machining: Straight
Item: Extra Long Drill Bit Point Type: 4 Facet Honed
Application: Metalworking Shank Dia.: 9/32"
Point Angle: 125 Degrees Drill Bit Finish: Uncoated
Metric Size: 7.14 Decimal Equivalent: 0.2813
Depth x Dia. Ratio: 12xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29002812