Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aircraft Extension Drill, 1/8in.

  • Zoro #: G0502218
  • Mfr #: 12901406

$14.76

  • Metric Size: 3.57
  • Drill Bit Size: 9/64"
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12901406 Specifications

  • Zoro #: G0502218
  • Mfr #: 12901406
Metric Size: 3.57 Drill Bit Size: 9/64"
Coolant Through: No Grade: Carbide Tip/ Body M50
Cutting Direction: Right Hand Depth:Dia. Ratio: 12xD
Standards: National Aerospace Standards (NAS) 907 (P3) Overall Length: 12.000"
Number of Flutes: 2 Flute Type: Spiral
Point Angle: 135 Degrees Drill Bit Dimension Type: Fractional Inch
Item: Extra Long Drill Bit Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Shank Dia.: 1/8" Flute Length: 2.000"
Application: Metalworking, not intended for steel parts Finish: Uncoated
Decimal Equivalent: 0.1406 Depth x Dia. Ratio: 12xD
Shank Type - Machining: Straight Material: Carbide Tipped High Speed Steel
Drill Bit Grouping: Drill Bit Point Type: 4 Facet NASP3
Dimension Type: Fractional Inch Size: 1/8"
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 135 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12901406