Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Straight Flute, 9/64in.

  • Zoro #: G0497905
  • Mfr #: 17501406
$132.67
  • Drill Bit Grouping: Drill Bit
  • Overall Length: 5-9/16"
  • Flute Type: Straight
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17501406 Specifications

  • Zoro #: G0497905
  • Mfr #: 17501406
Drill Bit Grouping: Drill Bit Overall Length: 5-9/16"
Flute Type: Straight Decimal Equivalent: 0.1406
Item: Extra Long Drill Bit Application: Metalworking
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: Solid Carbide
Finish: Uncoated Dimension Type: Fractional Inch
Flute Length: 3-1/8" Metric Size: 3.57
Grade: Solid Carbide Coolant Through: Yes
Material: Solid Carbide Depth:Dia. Ratio: 20xD
Point Type: 4 Facet Thinned Point Angle: 125 Degrees
Number of Flutes: 2 Drill Bit Size: 9/64"
Drill Bit Point Angle: 125 Degrees Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Size: 9/64"
Shank Dia.: 9/64" Shank Type - Machining: Straight
Depth x Dia. Ratio: 20xD Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17501406