Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Spiral Flute, 11/16in.

  • Zoro #: G0497345
  • Mfr #: 29006875

$199.55

  • Decimal Equivalent: 0.6875
  • Drill Bit Point Angle: 125 Degrees
  • Shank Dia.: 11/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29006875 Specifications

  • Zoro #: G0497345
  • Mfr #: 29006875
Decimal Equivalent: 0.6875 Drill Bit Point Angle: 125 Degrees
Shank Dia.: 11/16" Drill Bit Material: Carbide-Tipped
Dimension Type: Fractional Inch Finish: Uncoated
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Item: Jobber Length Drill Bit Flute Length: 6"
Overall Length: 9-1/4" Size: 11/16"
Depth:Dia. Ratio: 7xD Metric Size: 17.46
Drill Bit Size: 11/16" Drill Bit Finish: Uncoated
Point Type: 4 Facet Material: Carbide Tipped High Speed Steel
Point Angle: 125 Degrees Coolant Through: Yes
Depth x Dia. Ratio: 7xD Drilling Depth: 4.8000"
Shank Length: 3-1/4" Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 11/16 In., Decimal Equivalent 0.6875, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 9-1/4 In., Shank Dia. 11/16 In., Flute Length 6 In., Point Type 4 Facet Honed, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29006875